
Set of Three Eli Faux Niche 3D Peel and Stick Wall Decals, 3PK
Mfr # 565402
Zoro # G722882912
product price:Â $42.15
/pk 3, $14.05/eaKey Features
Hooks Included
No
Material
Vinyl
Width
12 in
Length
12 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565402
Zoro #
G722882912
UPC #
-
Country of Origin
Israel
Dimensions
Width
12 in
Length
12 in
Depth
0.04 in
Size
12" x 12"
Details
Hooks Included
No
Material
Vinyl
Commercial Use
No
Finish Style
No Distressing
Color
Brown, Black
Lighted
No
Wall Decor Type
Peel and Stick Wall Decals
Assembly Required
No
Mirrored
No
Construction Method
Machine-Made
Number of Pieces
3
Style
Transitional
Item
Wall Decor
Outdoor Suitability
Yes
Shape
Square
Orientation
Vertical Only
Description
Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12-inch h x 12-inch w x 0.04-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.