
Set of Three Espresso Wood Square Hanging Dimensional Sculpture, 3PK
Mfr # 380350
Zoro # G822884854
product price:Â $58.35
/pk 3, $19.45/eaKey Features
Outdoor Suitability
Yes
Lighted
No
Orientation
Horizontal and Vertical
Number of Pieces
3
Style
Traditional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
380350
Zoro #
G822884854
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
12 in
Depth
4 in
Details
Outdoor Suitability
Yes
Lighted
No
Orientation
Horizontal and Vertical
Number of Pieces
3
Style
Traditional
Wall Decor Type
Hanging Dimensional Sculpture
Commercial Use
No
Finish Style
Worn/Fade
Shape
Square
Item
Wall Decor
Material
Wood
Color
Espresso
Assembly Required
No
Finish
Varnish
Mirrored
No
Description
Add an air of fashion to your room and rejuvenate the space with this set of three espresso wood square hanging dimensional sculpture. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. 12-inch h x 12-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.