
Set Of Three Farmers Market Black Framed Print Wall Art, 3PK
Mfr # 405700
Zoro # G822893603
product price:Â $188.99
/pk 3, $63.00/ea
Free Shipping & Returns
Key Features
Depth
1.5 in
Art Type
Print
Set Type
Gallery Wall Art Set
Number of Pieces Included
3
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405700
Zoro #
G822893603
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.5 in
Length
14 in
Width
54 in
Details
Art Type
Print
Set Type
Gallery Wall Art Set
Number of Pieces Included
3
Primary Art Material
Paper
Item
Wall Art
Wall Mounting Hardware Included
No
Shape
Rectangle
Subject
Animals
Subject Pattern
Rooster
Material
MDF Paper Print Texture
Color
Red, White, Brown
LED/Illuminated
No
Assembly Required
No Assembly Needed
Description
This set of three farmers market black framed print wall art will add a beautiful decorative accent to your decor. Bring a little bit of the farm indoors when you hang this rooster artwork. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 54-inch W x 1.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.