Set Of Three Floral Pumpkins 3 White Framed Print Wall Art, 3PK

  • Mfr # 407908

  • Zoro # G922893336


product price:  $152.99
/pk 3, $51.00/ea
Free Shipping & Returns

Key Features

Wall Mounting Hardware Included
No
Subject
Landscape & Nature
Color
White, Pink, Green
Assembly Required
No Assembly Needed
Length
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407908
Zoro #
G922893336
UPC #
-
Country of Origin
United States

Dimensions

Length
34 in
Width
28 in
Depth
1 in

Details

Wall Mounting Hardware Included
No
Subject
Landscape & Nature
Color
White, Pink, Green
Assembly Required
No Assembly Needed
Item
Wall Art
Number of Pieces Included
3
Material
Wood Print
Primary Art Material
Wood
Art Type
Print
Set Type
Gallery Wall Art Set
Shape
Rectangle
LED/Illuminated
No

Description

The set of three floral pumpkins 3 white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 34-inch H x 28-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.