
Set Of Three Garden Bath 1 White Framed Print Bathroom Wall Art, 3PK
Mfr # 405691
Zoro # G522888787
product price:Â $139.99
/pk 3, $46.66/ea
Free Shipping & Returns
Key Features
Color
Ivory
Depth
1.5 in
Set Type
Gallery Wall Art Set
Art Type
Print
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405691
Zoro #
G522888787
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.5 in
Width
40 in
Length
14 in
Details
Color
Ivory
Set Type
Gallery Wall Art Set
Art Type
Print
Primary Art Material
Paper
Number of Pieces Included
3
Subject
Bath & Laundry
Shape
Rectangle
Item
Wall Art
Wall Mounting Hardware Included
No
Material
MDF Paper Print Texture
Assembly Required
No Assembly Needed
LED/Illuminated
No
Description
The set of three garden bath 1 white framed print bathroom wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 40-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.