
Set of Three Gin Faux Niche 3D Peel and Stick Wall Decals, 3PK
Mfr # 565390
Zoro # G222883853
product price:Â $53.35
/pk 3, $17.78/eaKey Features
Assembly Required
No
Commercial Use
No
Number of Pieces
3
Width
8 in
Hooks Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565390
Zoro #
G222883853
UPC #
-
Country of Origin
Israel
Dimensions
Width
8 in
Length
16 in
Depth
0.04 in
Size
8" x 16"
Details
Assembly Required
No
Commercial Use
No
Number of Pieces
3
Hooks Included
No
Shape
Rectangle
Finish Style
No Distressing
Color
Brown, Green
Wall Decor Type
Peel and Stick Wall Decals
Lighted
No
Outdoor Suitability
Yes
Material
Vinyl
Item
Wall Decor
Construction Method
Machine-Made
Orientation
Vertical Only
Mirrored
No
Style
Transitional
Description
Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 16-inch h x 8-inch w x 0.04-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.