Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Three Gold Aluminum Decorative Orbs, 3PK

  • Mfr # 373741

  • Zoro # G722883810


product price: $48.99
/pk 3, $16.33/ea

Key Features

Color
Gold
Pieces per Set
3
Sculpture Type
Decorative Orb
Nature Motif
No Nature
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373741
Zoro #
G722883810
UPC #
-
Country of Origin
India

Dimensions

Depth
4 in
Width
4 in
Length
4 in

Details

Color
Gold
Pieces per Set
3
Sculpture Type
Decorative Orb
Nature Motif
No Nature
Plays Music
No
LED Lighting
No
Power Source
No Power Source Required / Manual
Hand Painted
No
Material
Iron
Subject
Geometric & Shapes
Assembly Required
No
Occasion
No Holiday
Design Motif
Not an animal
Item
Sculptures

Description

Enhance the aesthetic of your home with this set of three exquisite gold aluminum decorative orbs, crafted with high grade iron for a touch of elegance. The geometric design of these decorative orbs adds a modern flair to any space, making them a perfect addition for those who appreciate stylish decor. Ideal for those who seek a sophisticated look and feel, these gold-colored orbs bring a chic and contemporary vibe to your living area. 4-inch H x 4-inch W x 4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.