
Set of Three Gold And White Metal 10 Ounce Wall Planters
Mfr # 574017
Zoro # G822368866
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Color
Gold White
Length
6 in
Width
10 in
Assembly Required
No Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
574017
Zoro #
G822368866
UPC #
-
Country of Origin
China
Dimensions
Length
6 in
Width
10 in
Height
16 in
Details
Color
Gold White
Item
Indoor Planter
Assembly Required
No Assembly Needed
Application Type
No
Material
Metal
Description
Elevate your indoor greenery with this set of three stylish wall planters that exude contemporary charm. Crafted from metal in elegant gold and white hues, each tiny planter holds up to 10 ounces of your favorite plants, adding a touch of sophistication to any space. The versatile wall-mounted design allows you to create a personalized botanical display that complements your modern decor effortlessly. Perfect for bringing nature indoors, these planters not only enhance the aesthetic appeal of your home but also offer a unique way to showcase your favorite botanical beauties. Add a refreshing touch to your living room, bedroom, or office with these chic and functional wall planters. 16-inch h x 10-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.