
Set Of Three Gold Bird Sculptures, 3PK
Mfr # 392411
Zoro # G322884514
product price: $145.99
/pk 3, $48.66/ea
Free Shipping & Returns
Key Features
Depth
11 in
Design Motif
Bird
Nature Motif
No Nature
Subject
Nature
Plays Music
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392411
Zoro #
G322884514
UPC #
-
Country of Origin
China
Dimensions
Depth
11 in
Width
4 in
Length
16 in
Details
Item
Sculptures
Design Motif
Bird
Nature Motif
No Nature
Subject
Nature
Plays Music
No
Construction Method
Machine-Made
Occasion
No Holiday
Hand Painted
No
Commercial Use
No
Material
Metal
Finish
Matte
Pieces per Set
3
Assembly Required
No
Color
Gold
Sculpture Type
Tabletop Sculpture
Description
With this Set of Three Gold Bird Sculptures you can elevate any space in your home. These contemporary decor pieces features birds in different positions made from solid metal and have a stunning matte gold finish on them. All of these pieces have solid marble bases out of which there are metal rods that go up and hold the birds place. All of these three pieces are in varying heights and look great whether displayed in your living room or your hallway. The neutral gold finish will work with any interior style or colors you have in your home. You can also break them up and use them in different rooms around your home. 16" H x 4" W x 11" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.