
Set Of Three Gold Glass Wall Mounted Floating Shelf
Mfr # 643668
Zoro # G422344796
product price: $443.99
/ea
Free Shipping & Returns
Key Features
Depth
5.51 in
Color
Gold
Width
14.57 in
Height
1.97 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643668
Zoro #
G422344796
UPC #
-
Country of Origin
China
Dimensions
Depth
5.51 in
Width
14.57 in
Height
1.97 in
Details
Color
Gold
Item
Wall Mounted Shelve
Material
Glass
Description
The set of three gold glass wall mounted floating shelf is a stylish addition to any space. Perfect for bedrooms, this elegant set features three rectangular shelves that effortlessly enhance your decor. Crafted from high-quality glass, these shelves showcase a sophisticated gold finish that adds a touch of luxury to your walls. The floating design creates an illusion of spaciousness while providing ample display space for your favorite decor items. With three pieces included, you can arrange them in various configurations to suit your style and needs. These eye-catching shelves are not only functional but also serve as a stunning focal point in your room, elevating your interior design with their contemporary charm. 1.60-inch h x 15.00-inch w x 5.50-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.