Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Three Gold Metal Decorative Lidded Canisters, 3PK

  • Mfr # 574102

  • Zoro # G622883675


product price: $182.99
/pk 3, $61.00/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Occasion
No Holiday
Construction Method
Machine-Made
Design Motif
Not an animal
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574102
Zoro #
G622883675
UPC #
-
Country of Origin
China

Dimensions

Length
9 in
Width
8 in
Depth
8 in

Details

Commercial Use
No
Occasion
No Holiday
Construction Method
Machine-Made
Design Motif
Not an animal
Color
Gold
Hand Painted
No
Shape
Round
Power Source
No Power Source Required / Manual
Assembly Required
No
Finish
Does Not Apply
Pieces per Set
3
Item
Sculptures
Subject
No Subject
Plays Music
No
Sculpture Type
Decorative Canister
LED Lighting
No
Material
Metal
Nature Motif
No Nature

Description

Add a touch of sophistication to your space with this set of three modern gold metal decorative lidded canisters, impeccably crafted from high-grade metal. Elevate your home decor with these stylish pieces that exude a contemporary charm and bring a sense of luxury to any room. The gleaming gold finish adds a touch of elegance, making them a perfect addition for those who appreciate a chic and upscale aesthetic. 9-inch h x 8-inch w x 8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.