
Set of Three Gold Metal Modern Abstract Tabletop Sculpture, 3PK
Mfr # 392479
Zoro # G322884491
product price:Â $163.99
/pk 3, $54.66/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Pieces per Set
3
Design Motif
Not an animal
Depth
4 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
392479
Zoro #
G322884491
UPC #
-
Country of Origin
China
Dimensions
Depth
4 in
Length
28 in
Width
12 in
Details
Assembly Required
No
Pieces per Set
3
Design Motif
Not an animal
Commercial Use
No
Hand Painted
No
Sculpture Type
Modern Abstract
Material
Metal
Nature Motif
No Nature
Occasion
No Holiday
Finish
Matte
LED Lighting
No
Color
Gold
Plays Music
No
Item
Sculptures
Subject
Nature
Description
The set of three gold metal modern abstract tabletop sculpture is the perfect decorative accessory for your home. This gold hued piece represents high quality, expertly made from high grade metal. It's a perfect addition for those who love an up-to-the-minute look and feel. 28-inch h x 12-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.