
Set of Three Gold Resin Diving Man Hanging Dimensional Sculpture, 3PK
Mfr # 332362
Zoro # G422883592
product price:Â $168.99
/pk 3, $56.33/ea
Free Shipping & Returns
Key Features
Width
6.5 in
Color
Gold
Material
Resin
Number of Pieces
3
Wall Decor Type
Hanging Dimensional Sculpture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
332362
Zoro #
G422883592
UPC #
-
Country of Origin
Indonesia
Dimensions
Width
6.5 in
Depth
2.5 in
Length
6.5 in
Details
Item
Wall Decor
Color
Gold
Material
Resin
Number of Pieces
3
Wall Decor Type
Hanging Dimensional Sculpture
Outdoor Suitability
No
Finish
Coated
Assembly Required
No
Orientation
Vertical Only
Finish Style
No Distressing
Hooks Included
No
Style
Modern
Shape
Novelty
Description
Instantly liven up your space with this art that brings color and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. This super cool wall sculpture set creates the illusion of men diving from the surface from which they are hung. Made from durable resin, this striking 3D art creates an eye-catching and conversation starting decor. 6.5-inch h x 6.5-inch w x 2.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.