
Set of Three Gray And Beige Iron And Wicker Baskets
Mfr # 521183
Zoro # G722358189
product price: $94.99
/ea
Free Shipping & Returns
Key Features
Depth
15.75 in
Width
11.81 in
Application Type
No
Material
Iron, Wicker
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521183
Zoro #
G722358189
UPC #
-
Country of Origin
China
Dimensions
Depth
15.75 in
Width
11.81 in
Height
7.87 in
Details
Item
Organizer
Application Type
No
Material
Iron, Wicker
Assembly Required
No Assembly Needed
Color
Beige Gray
Description
The set of three gray and beige iron and wicker baskets is the perfect solution for your organization needs. This set includes three stylish round baskets designed to seamlessly blend with a transitional decor style. Crafted from a combination of durable iron and natural wicker, these baskets provide both functionality and an aesthetic appeal. The soothing beige and gray color palette adds a touch of elegance, making them suitable for any room in your home. Use them for storing magazines, blankets, or toys, adding a chic touch to your space while keeping it clutter-free. The thoughtful design is ideal for enhancing both practical storage and home decor in one appealing package.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.