
Set of Three Gray Distressed Geometric Glass And Metal Floor Lantern Candle Holders, 3PK
Mfr # 516440
Zoro # G222881972
product price:Â $129.99
/pk 3, $43.33/ea
Free Shipping & Returns
Key Features
Color
Gray
Length
20 in
Width
8.5 in
Material
Glass, Metal
Placement Type
Floor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
516440
Zoro #
G222881972
UPC #
-
Country of Origin
China
Dimensions
Length
20 in
Width
8.5 in
Overall Depth
8.5 in
Primary Item Height
20 in
Details
Item
Candle Holders
Color
Gray
Material
Glass, Metal
Placement Type
Floor
Finish Style
Distressed Metal
Pattern
Geometric
Capacity
1
Construction Method
Machine Made
Pieces per Set
3
Style
Traditional
Shape
Votive, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Assembly Required
No
Intended Room
Living Room
Commercial Use
No
Holder Type
Lantern
Description
You can showcase this set of three gray distressed geometric glass and metal floor lantern candle holders on its own as alternative centerpieces or position it among flower arrangements on your tables. A perfect functional and decorative accent piece for weddings, dining tables and living rooms alike. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 20-inch h x 8.5-inch w x 8.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.