
Set of Three Gray Distressed Wood Hanging Arrow Dimensional Sculptures, 3PK
Mfr # 380346
Zoro # G422883875
product price:Â $41.69
/pk 3, $13.90/eaKey Features
Outdoor Suitability
Yes
Width
11 in
Length
14 in
Material
Wood
Hooks Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380346
Zoro #
G422883875
UPC #
-
Country of Origin
United States
Dimensions
Width
11 in
Length
14 in
Depth
1 in
Details
Outdoor Suitability
Yes
Material
Wood
Hooks Included
No
Color
Gray
Assembly Required
No
Finish Style
Worn/Fade
Lighted
No
Wall Decor Type
Hanging Dimensional Sculpture
Shape
Novelty
Style
Traditional
Construction Method
Hand Finished
Item
Wall Decor
Number of Pieces
3
Commercial Use
Yes
Mirrored
No
Orientation
Horizontal and Vertical
Description
This set of three gray distressed wood hanging arrow dimensional sculptures will add a beautiful decorative accent to your walls. Hand-finished with care, this multi-piece wall decor set will bring some authenticity to your space. Hand-crafted from genuine reclaimed wood, these geometric arrow pieces are purposefully distressed and weathered. Hang together or separately vertically or horizontally to create a unique rustic look. 14-inch h x 11-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.