Set of Three Gray Wood Hanging Dimensional Sculpture, 3PK

  • Mfr # 380355

  • Zoro # G422885008


product price: $49.99
/pk 3, $16.66/ea

Key Features

Shape
Rectangle
Assembly Required
No
Mirrored
No
Length
18 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380355
Zoro #
G422885008
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Depth
3 in
Width
11 in

Details

Shape
Rectangle
Item
Wall Decor
Assembly Required
No
Mirrored
No
Number of Pieces
3
Commercial Use
No
Color
Gray
Style
Traditional
Outdoor Suitability
Yes
Finish
Varnish
Finish Style
Worn/Fade
Orientation
Horizontal and Vertical
Wall Decor Type
Hanging Dimensional Sculpture
Material
Wood
Lighted
No

Description

Bring some sizzle to your space with this eye-catching set of three gray wood hanging dimensional sculpture. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. 18-inch h x 11-inch w x 3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.