
Set of Three Gray Wood Square Hanging Dimensional Sculpture, 3PK
Mfr # 380356
Zoro # G522884772
product price: $83.39
/pk 3, $27.80/ea
Free Shipping & Returns
Key Features
Number of Pieces
3
Outdoor Suitability
Yes
Length
20 in
Wall Decor Type
Hanging Dimensional Sculpture
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380356
Zoro #
G522884772
UPC #
-
Country of Origin
United States
Dimensions
Length
20 in
Width
18 in
Depth
7 in
Details
Number of Pieces
3
Outdoor Suitability
Yes
Wall Decor Type
Hanging Dimensional Sculpture
Commercial Use
No
Color
Gray
Assembly Required
No
Lighted
No
Material
Wood
Mirrored
No
Orientation
Horizontal and Vertical
Item
Wall Decor
Finish
Varnish
Style
Traditional
Shape
Square
Finish Style
Wood Scoring & Rub Through
Description
Bring some sizzle to your space with this eye-catching set of three gray wood square hanging dimensional sculpture. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. 20-inch h x 18-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.