
Set of Three Green Pink And White Ceramic 1 Ounce Geometric Round Pot Planters
Mfr # 634280
Zoro # G022358711
product price:Â $57.45
/eaKey Features
Color
Beige Green
Length
5 in
Width
5 in
Assembly Required
No Assembly Needed
Material
Dolomite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634280
Zoro #
G022358711
UPC #
-
Country of Origin
China
Dimensions
Length
5 in
Width
5 in
Height
4.5 in
Details
Color
Beige Green
Assembly Required
No Assembly Needed
Material
Dolomite
Item
Indoor Planter
Application Type
Yes
Description
Set of three beige and green ceramic 1 ounce geometric round pot planters offers a stylish way to elevate your indoor greenery. Crafted from durable dolomite, these round pot planters are designed to enhance any garden aesthetic. Each planter features drainage holes, ensuring your plants thrive by preventing water buildup. The unique geometric design adds a modern touch, making them a perfect addition to your home decor. With a set of three, you can arrange them in various configurations to create a stunning visual display. These planters are not only functional but also serve as decorative pieces that will complement your living space beautifully. Enjoy the versatility and charm they bring to your indoor plants. 4.5-inch h x 5-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.