Set of Three Hag Faux Niche 3D Peel and Stick Wall Decals, 3PK

  • Mfr # 565394

  • Zoro # G522885113


product price:  $80.75
/pk 3, $26.92/ea
Free Shipping & Returns

Key Features

Depth
0.04 in
Wall Decor Type
Peel and Stick Wall Decals
Outdoor Suitability
Yes
Mirrored
No
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565394
Zoro #
G522885113
UPC #
-
Country of Origin
Israel

Dimensions

Depth
0.04 in
Length
16 in
Width
16 in
Size
16" x 16"

Details

Wall Decor Type
Peel and Stick Wall Decals
Outdoor Suitability
Yes
Mirrored
No
Number of Pieces
3
Orientation
Vertical Only
Style
Transitional
Material
Vinyl
Construction Method
Machine-Made
Finish Style
No Distressing
Shape
Square
Assembly Required
No
Hooks Included
No
Lighted
No
Item
Wall Decor
Color
Brown, Black
Commercial Use
No

Description

Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 16-inch h x 16-inch w x 0.04-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.