
Set Of Three Harvest Moon Black Framed Print Kitchen Wall Art, 3PK
Mfr # 407947
Zoro # G722890610
product price: $189.99
/pk 3, $63.33/ea
Free Shipping & Returns
Key Features
Width
29 in
Number of Pieces Included
3
Shape
Rectangle
Primary Art Material
Wood
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407947
Zoro #
G722890610
UPC #
-
Country of Origin
United States
Dimensions
Width
29 in
Depth
1 in
Length
33 in
Details
Number of Pieces Included
3
Shape
Rectangle
Primary Art Material
Wood
LED/Illuminated
No
Color
Brown
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Item
Wall Art
Material
Wood Print
Art Type
Print
Subject
Landscape & Nature
Commercial Use
Yes
Description
The set of three harvest moon black framed print kitchen wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 33-inch H x 29-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.