Set of Three Ian Faux Niche 3D Peel and Stick Wall Decals, 3PK

  • Mfr # 565403

  • Zoro # G022882315


product price:  $72.85
/pk 3, $24.28/ea

Key Features

Lighted
No
Style
Transitional
Width
16 in
Construction Method
Machine-Made
Size
16" x 16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565403
Zoro #
G022882315
UPC #
-
Country of Origin
Israel

Dimensions

Width
16 in
Size
16" x 16"
Length
16 in
Depth
0.04 in

Details

Lighted
No
Style
Transitional
Construction Method
Machine-Made
Commercial Use
No
Wall Decor Type
Peel and Stick Wall Decals
Assembly Required
No
Finish Style
No Distressing
Mirrored
No
Number of Pieces
3
Hooks Included
No
Orientation
Vertical Only
Shape
Square
Color
Brown, Black
Outdoor Suitability
Yes
Material
Vinyl
Item
Wall Decor

Description

Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 16-inch h x 16-inch w x 0.04-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.