
Set of Three Ivory and Natural Resin Tabletop Pillar Candle Holders, 3PK
Mfr # 517612
Zoro # G122882130
product price:Â $79.49
/pk 3, $26.50/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Construction Method
Machine Made
Shape
2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar
Commercial Use
No
Color
Ivory, Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
517612
Zoro #
G122882130
UPC #
-
Country of Origin
China
Dimensions
Primary Item Height
12.5 in
Width
4.75 in
Overall Depth
4.75 in
Length
12.5 in
Details
Assembly Required
No
Construction Method
Machine Made
Shape
2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar
Commercial Use
No
Color
Ivory, Natural
Intended Room
Living Room
Capacity
1
Holder Type
Pillar
Material
Resin
Item
Candle Holders
Style
Rustic
Placement Type
Tabletop
Finish Style
Coat/Paint Distressing
Pieces per Set
3
Description
Bring the romantic glow of candlelight to your tabletop with this set of three ivory and natural resin tabletop pillar candle holders this holder arrives in a set of 3. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are a decorative accent on their own. They are also an attractive way to turn a simple candle into a piece of decor on its own. 12.5-inch H x 4.75-inch W x 4.75-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.