Shop HOMEROOTS
See all product information
Create Account
Set of Three Ivory Cotton Quick Dry Terry Cloth Towels, 3PK
- Mfr # 700330
- Zoro # G822905290
product price:Â
$
114.99
/pk of 3, $38.33/ea
Free Shipping & Returns
Key Features
Material
Cotton
Length
30 in
Width
54 in
Border
Dobby
Bath Sheet
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 700330
- Zoro #
- G822905290
- UPC #
- -
- Country of Origin
- Portugal
- Color
- Ivory
- Material
- Cotton
- Border
- Dobby
- Item
- Bath Towels
- Bath Sheet
- No
- Pattern
- Solid Color
- Hand Towel
- Yes
- Total Number of Pieces
- 3
- Number of Hand Towels Included
- 1
- Includes
- 3 Piece Set
- GSM
- 700
- Types of Towel
- Bath Towel, Hand Towel, Washcloth
- Set/Single
- Multi Size Set
- Commercial Use
- No
- Bath Towel
- Yes
Dimensions
- Length
- 30 in
- Width
- 54 in
- Size
- Includes
- Depth
- 1 in
- Hand Towel Length
- 16 in
- Hand Towel Width
- 30 in
Description
Soft and absorbent, this set of three ivory cotton quick dry terry cloth towel set is constructed from looped fibers that feel plush and comfortable on the skin and offer superior moisture-wicking properties. Crafted from soft, durable and absorbent European made Turkish cotton fibers that make these towels feel super plush and luxurious to the touch. This set includes a large size bath towel, a standard size hand towel, and standard square wash cloth. Get ready to enjoy the plush luxury and relaxation of these spa inspired quick dry heavy weight towels as you outfit your bathroom in style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.