Set of Three Ivory Flameless Pillar Candles With Gold Holder, 3PK

  • Mfr # 483931

  • Zoro # G322895367


product price:  $40.29
/pk 3, $13.43/ea

Key Features

Number of Pieces Included
3
Dripless
Yes
Holder Included
Yes
Flame Type
Flameless
Number of Wicks Per Candle
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
483931
Zoro #
G322895367
UPC #
-
Country of Origin
China

Dimensions

Depth
6 in
Length
11 in
Width
11 in

Details

Number of Pieces Included
3
Dripless
Yes
Holder Included
Yes
Flame Type
Flameless
Number of Wicks Per Candle
1
Occasion
No Holiday
Candle Material
Beeswax
Scented
No
Candle Type
Pillar
Holder Material
Mirrored Glass
Commercial Use
Yes
Finish
Matte
Material
Mirrored Glass
Color
Ivory
Item
Candles

Description

Whether it's a romantic dinner, a relaxing bath, or a special celebration, this set of three ivory flameless pillar candles with gold holder is the perfect complement to any occasion. The classic shape makes this pillar candle a versatile addition to any decor style, whether it's traditional, contemporary, or modern. Includes a mirrored glass holder to complete the look. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 11-inch H x 11-inch W x 6-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.