
Set of Three Ivory Metal Mirrored Floor Lantern Candle Holders, 3PK
Mfr # 516433
Zoro # G822882850
product price: $136.99
/pk 3, $45.66/ea
Free Shipping & Returns
Key Features
Primary Item Height
19.25 in
Style
Traditional
Color
Ivory
Placement Type
Floor
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516433
Zoro #
G822882850
UPC #
-
Country of Origin
China
Dimensions
Primary Item Height
19.25 in
Width
8.5 in
Overall Depth
8.5 in
Length
19.25 in
Details
Style
Traditional
Color
Ivory
Placement Type
Floor
Commercial Use
No
Item
Candle Holders
Pattern
Geometric
Construction Method
Machine Made
Holder Type
Lantern
Material
Metal
Capacity
1
Assembly Required
No
Finish Style
No Distressing
Intended Room
Living Room
Pieces per Set
3
Shape
Votive, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Description
You can showcase this set of three ivory metal mirrored floor lantern candle holders on its own as alternative centerpieces or position it among flower arrangements on your tables. A perfect functional and decorative accent piece for weddings, dining tables and living rooms alike. Arriving in a set of 3 these candleholders create a well-lit centerpiece for any table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. 19.25-inch H x 8.5-inch W x 8.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.