
Set Of Three Kitchen Friendship Collection III 2 White Framed Print Kitchen Wall Art, 3PK
Mfr # 405947
Zoro # G722890580
product price:Â $153.99
/pk 3, $51.33/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Number of Pieces Included
3
Width
33 in
Depth
1 in
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405947
Zoro #
G722890580
UPC #
-
Country of Origin
United States
Dimensions
Width
33 in
Depth
1 in
Length
11 in
Details
Assembly Required
No Assembly Needed
Number of Pieces Included
3
LED/Illuminated
No
Color
Red, Orange, Cream
Subject
Text & Numbers
Item
Wall Art
Shape
Rectangle
Material
Wood Paper And Texture
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Art Type
Print
Description
Unique and decorative, this set of three kitchen friendship collection iii 2 white framed print kitchen wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 11-inch H x 33-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.