
Set Of Three Kitchen Friendship Collection III 3 Black Framed Print Kitchen Wall Art, 3PK
Mfr # 405948
Zoro # G722890474
product price:Â $153.99
/pk 3, $51.33/ea
Free Shipping & Returns
Key Features
Color
Red, Orange, Cream
Set Type
Gallery Wall Art Set
Subject
Text & Numbers
Depth
1 in
Material
Wood Paper And Texture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405948
Zoro #
G722890474
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
11 in
Width
33 in
Details
Color
Red, Orange, Cream
Set Type
Gallery Wall Art Set
Subject
Text & Numbers
Material
Wood Paper And Texture
Number of Pieces Included
3
Shape
Rectangle
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Item
Wall Art
Assembly Required
No Assembly Needed
Art Type
Print
LED/Illuminated
No
Description
The set of three kitchen friendship collection iii 3 black framed print kitchen wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 11-inch H x 33-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.