Set Of Three Lakeside Watercolor Passage Silver Framed Wall Art, 3PK

  • Mfr # 558346

  • Zoro # G422894512


product price: $627.99
/pk 3, $209.33/ea
Free Shipping & Returns

Key Features

Wall Mounting Hardware Included
Yes
Set Type
Wall Art Set
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Number of Pieces Included
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558346
Zoro #
G422894512
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Width
20 in
Length
32 in

Details

Wall Mounting Hardware Included
Yes
Set Type
Wall Art Set
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Number of Pieces Included
3
Color
Blue
Shape
Rectangle
Item
Wall Art
Material
Paper, Cardboard, Plastic, Glass
Art Type
Print
Commercial Use
Yes
LED/Illuminated
No
Subject
Landscape & Nature

Description

Unique and decorative, this set of three lakeside watercolor passage silver framed wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative set will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. 32-inch H x 20-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.