
Set of Three Lemongrass Green Polyresin and Metal Bird Sculptures, 3PK
Mfr # 520809
Zoro # G922883832
product price:Â $36.89
/pk 3, $12.30/eaKey Features
Sculpture Type
Statue
Construction Method
Hand Finished
Depth
5.5 in
Shape
Novelty
Design Motif
Bird
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
520809
Zoro #
G922883832
UPC #
-
Country of Origin
China
Dimensions
Depth
5.5 in
Width
3.2 in
Length
9.5 in
Details
Sculpture Type
Statue
Construction Method
Hand Finished
Shape
Novelty
Item
Sculptures
Design Motif
Bird
Subject
Animals
Hand Painted
No
Pieces per Set
3
Nature Motif
No Nature
Occasion
No Holiday
Material
Fabric
Plays Music
No
Commercial Use
No
Assembly Required
No
Color
Green, Black
LED Lighting
No
Description
Unique and decorative, this set of three bird sculptures will leave a lasting impression. This charming decorative set is expertly made of high grade polyresin in a lemongrass green and black coloration. Purposefully distressed and finished with a gorgeous crackle glaze, these birds are a bright and cheerful way to decorate your space. Makes a great tabletop accent for your coffee table, counter, bookshelf, mantle, or even dining table. It's a perfect addition for those who love an up-to-the-minute look and feel. 9.5-inch H x 3.2-inch W x 5.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.