
Set of Three Leo Faux Niche 3D Peel and Stick Wall Decals, 3PK
Mfr # 565400
Zoro # G522884246
product price:Â $76.49
/pk 3, $25.50/ea
Free Shipping & Returns
Key Features
Hooks Included
No
Finish Style
No Distressing
Number of Pieces
3
Mirrored
No
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565400
Zoro #
G522884246
UPC #
-
Country of Origin
Israel
Dimensions
Length
16 in
Size
16" x 16"
Width
16 in
Depth
0.04 in
Details
Hooks Included
No
Finish Style
No Distressing
Number of Pieces
3
Item
Wall Decor
Mirrored
No
Assembly Required
No
Lighted
No
Color
Brown, Pink
Shape
Square
Material
Vinyl
Orientation
Vertical Only
Wall Decor Type
Peel and Stick Wall Decals
Construction Method
Machine-Made
Commercial Use
No
Outdoor Suitability
Yes
Style
Transitional
Description
Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 16-inch h x 16-inch w x 0.04-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.