
Set of Three Lin Faux Niche 3D Peel and Stick Wall Decals, 3PK
Mfr # 565396
Zoro # G522885274
product price:Â $102.99
/pk 3, $34.33/ea
Free Shipping & Returns
Key Features
Size
12" x 12"
Hooks Included
No
Orientation
Vertical Only
Color
Brown, Orange
Outdoor Suitability
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565396
Zoro #
G522885274
UPC #
-
Country of Origin
Israel
Dimensions
Size
12" x 12"
Width
12 in
Depth
0.04 in
Length
12 in
Details
Hooks Included
No
Orientation
Vertical Only
Item
Wall Decor
Color
Brown, Orange
Outdoor Suitability
Yes
Construction Method
Machine-Made
Number of Pieces
3
Wall Decor Type
Peel and Stick Wall Decals
Material
Vinyl
Finish Style
No Distressing
Commercial Use
No
Lighted
No
Assembly Required
No
Mirrored
No
Shape
Square
Style
Transitional
Description
Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12-inch h x 12-inch w x 0.04-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.