
Set Of Three Love Life and Lavender Black Framed Print Wall Art, 3PK
Mfr # 408016
Zoro # G322890454
product price:Â $185.99
/pk 3, $62.00/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Wall Mounting Hardware Included
No
Art Type
Print
Depth
1 in
Material
Wood Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408016
Zoro #
G322890454
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
31 in
Length
41 in
Details
LED/Illuminated
No
Wall Mounting Hardware Included
No
Art Type
Print
Material
Wood Print
Subject
Plants & Flowers
Set Type
Gallery Wall Art Set
Number of Pieces Included
3
Subject Pattern
Plants
Item
Wall Art
Color
Brown, White, Purple
Primary Art Material
Wood
Shape
Rectangle
Assembly Required
No Assembly Needed
Description
Add an air of fashion to your room and rejuvenate the space with this set of three love life and lavender black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 41-inch H x 31-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.