
Set Of Three Love Life And Lavender White Framed Print Wall Art, 3PK
Mfr # 408015
Zoro # G522893392
product price:Â $218.99
/pk 3, $73.00/ea
Free Shipping & Returns
Key Features
Art Type
Print
Width
31 in
Primary Art Material
Wood
Material
Wood Print
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
408015
Zoro #
G522893392
UPC #
-
Country of Origin
United States
Dimensions
Width
31 in
Length
41 in
Depth
1 in
Details
Art Type
Print
Primary Art Material
Wood
Material
Wood Print
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Shape
Rectangle
Subject Pattern
Plants
Subject
Plants & Flowers
Color
Brown, White, Purple
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Number of Pieces Included
3
Item
Wall Art
Description
The Set Of Three Love Life And Lavender White Framed Print Wall Artis the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 41-inch H x 31-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.