
Set of Three Max Faux Niche 3D Peel and Stick Wall Decals, 3PK
Mfr # 565404
Zoro # G122883977
product price:Â $89.99
/pk 3, $30.00/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Material
Vinyl
Width
20 in
Orientation
Vertical Only
Outdoor Suitability
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565404
Zoro #
G122883977
UPC #
-
Country of Origin
Israel
Dimensions
Width
20 in
Depth
0.04 in
Size
20" x 20"
Length
20 in
Details
Assembly Required
No
Material
Vinyl
Orientation
Vertical Only
Outdoor Suitability
Yes
Finish Style
No Distressing
Wall Decor Type
Peel and Stick Wall Decals
Number of Pieces
3
Color
Brown, Black
Lighted
No
Hooks Included
No
Shape
Square
Item
Wall Decor
Style
Transitional
Mirrored
No
Construction Method
Machine-Made
Commercial Use
No
Description
Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20-inch h x 20-inch w x 0.04-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.