
Set of Three May Faux Niche 3D Peel and Stick Wall Decals, 3PK
Mfr # 565420
Zoro # G322883791
product price:Â $48.59
/pk 3, $16.20/eaKey Features
Color
Brown, Green
Orientation
Vertical Only
Length
12 in
Number of Pieces
3
Finish Style
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565420
Zoro #
G322883791
UPC #
-
Country of Origin
Israel
Dimensions
Length
12 in
Depth
0.04 in
Size
12" x 12"
Width
12 in
Details
Color
Brown, Green
Item
Wall Decor
Orientation
Vertical Only
Number of Pieces
3
Finish Style
No Distressing
Assembly Required
No
Commercial Use
No
Lighted
No
Mirrored
No
Style
Transitional
Construction Method
Machine-Made
Shape
Square
Material
Vinyl
Hooks Included
No
Wall Decor Type
Peel and Stick Wall Decals
Outdoor Suitability
Yes
Description
Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in your child's nursery, bedroom, playroom or den with this fabulous wall decor option. 12-inch h x 12-inch w x 0.04-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.