Set Of Three Mayhem I Gold Framed Print Wall Art, 3PK

  • Mfr # 416326

  • Zoro # G522893538


product price: $402.99
/pk 3, $134.33/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Subject
Abstract
Depth
1 in
Set Type
Wall Art Set
Wall Mounting Hardware Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416326
Zoro #
G522893538
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
18 in
Width
16 in

Details

Assembly Required
No Assembly Needed
Subject
Abstract
Set Type
Wall Art Set
Wall Mounting Hardware Included
Yes
Number of Pieces Included
3
Primary Art Material
Paper
LED/Illuminated
No
Commercial Use
Yes
Art Type
Print
Shape
Rectangle
Item
Wall Art
Material
Paper, Cardboard, Glass, Wood
Color
Blue

Description

Bring some sizzle to your space with this eye-catching set of three mayhem i gold framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 16-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.