Shop HOMEROOTS
See all product information
Create Account
Set Of Three Modern Romance Brown Framed Print Wall Art, 3PK
- Mfr # 521471
- Zoro # G022890808
product price:Â
$
295.99
/pk of 3, $98.66/ea
Free Shipping & Returns
Key Features
Wall Mounting Hardware Included
Yes
Subject
Plants & Flowers
Set Type
Single Piece Item
LED/Illuminated
No
Primary Art Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521471
- Zoro #
- G022890808
- UPC #
- -
- Country of Origin
- United States
- Wall Mounting Hardware Included
- Yes
- Subject
- Plants & Flowers
- Set Type
- Single Piece Item
- LED/Illuminated
- No
- Primary Art Material
- Paper
- Subject Pattern
- Other Plants and Flower
- Number of Pieces Included
- 3
- Shape
- Square
- Color
- Green
- Material
- Triple matted
- Assembly Required
- No Assembly Needed
- Art Type
- Item
- Wall Art
- Commercial Use
- Yes
Dimensions
- Length
- 17 in
- Width
- 17 in
- Depth
- 2 in
Description
Bring some sizzle to your space with this eye-catching set of three modern romance brown framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 17-inch H x 17-inch W x 2-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.