
Set of Three Natural Rectangular Solid Wood Floral Handmade Serving Tray With Handles
Mfr # 526350
Zoro # G922371292
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
12 in
Commercial Use
Yes
Overall Width
18 in
Overall Height
3 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526350
Zoro #
G922371292
UPC #
-
Country of Origin
India
Dimensions
Overall Depth
12 in
Overall Width
18 in
Overall Height
3 in
Details
Commercial Use
Yes
Item
Tray
Assembly Required
No Assembly Needed
Description
Freshen up your space with this convenient and good looking set of three natural rectangular solid wood floral handmade serving tray with handles. Decorated with a floral designed pattern, this piece is not only useful but a great decorative accent as well. Designed with handles for easy transport and convenience. This serving tray has a food safe finish. This serving tray arrives as a set of three giving you the versatility to use together or separately. 3-inch H x 18-inch W x 12-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.