Set of Three Natural Rope And Metal Box, 3PK

  • Mfr # 571504

  • Zoro # G322911852


product price: $60.99
/pk 3, $20.33/ea

Key Features

Type
Box
Frame Material
Rope, Metal
Overall Length
12.75 in
Drawers
No
Handles Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571504
Zoro #
G322911852
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12.75 in
Overall Depth
9.75 in
Overall Height
6 in

Details

Type
Box
Frame Material
Rope, Metal
Drawers
No
Handles Included
No
Clothing Rod Included
No
Shelves Included
No
Lid Included
No
Commercial Use
Yes
Shape
Rectangle
Holiday / Occasion
No Holiday
Includes
3 Pieces; Large Basket 6 x 12.75 x 9.75, Medium Basket 5.25 x 10.5 x 7.25, Small Basket 4.5 x 9.25 x 5.25 in
Weight Capacity
12 lb
Item
Organizers
Assembly
No Assembly Needed
Doors Included
No
Features
Nesting
Color
Natural
Style
Contemporary
Finish
Natural

Description

Set of three natural rope and metal box offers a stylish solution for keeping your space organized. This set includes three rectangular baskets in varying sizes, ensuring you have the perfect fit for your storage needs. The large basket measures 12.75 x 9.75 x 6 inches, the medium basket at 10.5 x 7.25 x 5.25 inches, and the small basket at 9.25 x 5.25 x 4.5 inches, all designed to complement your decor. Crafted from a blend of natural rope and metal, these boxes add a contemporary touch to any room. Their natural color seamlessly blends with various interior styles, making them both functional and aesthetically pleasing additions to your home. 6.00-inch h x 12.75-inch w x 9.75-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.