
Set of Three Natural Round Solid Wood Floral Indoor Outdoor Handmade Serving Tray With Handles (Discontinued)
- Mfr # 526351
- Zoro # G622345319
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
526351
Zoro #
G622345319
UPC #
-
Country of Origin
India
Dimensions
Overall Width
18 in
Overall Depth
18 in
Overall Height
3 in
Details
Item
Tray
Assembly Required
No Assembly Needed
Commercial Use
Yes
Description
This set of three natural round solid wood floral indoor outdoor handmade serving tray with handles is beautiful enough to be left out on the counter or shelf when not in use. A beautiful floral pattern adds to the appeal and decorative quality of this piece. Designed with handles for easy transport and convenience. Food safe and versatile, this serving tray is sure to please. This serving tray arrives as a set of three giving you the versatility to use together or separately. 3-inch H x 18-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.