
Set of Three Natural Water Hyacinth Rectangular Basket Trays
Mfr # 571502
Zoro # G422349234
product price: $76.15
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Height
2.25 in
Depth
10.5 in
Width
15.25 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571502
Zoro #
G422349234
UPC #
-
Country of Origin
China
Dimensions
Height
2.25 in
Depth
10.5 in
Width
15.25 in
Details
Application Type
Yes
Item
Organizer
Assembly Required
No Assembly Needed
Material
Water Hyacinth
Description
Set of three natural water hyacinth basket offers a stylish solution for your organizational needs. Crafted from sustainable water hyacinth, these rectangular baskets with curved edges blend functionality with an updated casual aesthetic that enhances any room. The natural color effortlessly complements various decor styles, making it ideal for use in living rooms, kitchens, or bedrooms. Perfect for storing blankets, magazines, or toys, this set helps to declutter your space while adding a touch of elegance to your home. 2.25-inch h x 15.25-inch w x 10.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.