
Set of Three Natural Water Hyacinth Rectangular Baskets
Mfr # 571503
Zoro # G022359244
product price: $74.15
/eaKey Features
Depth
9.75 in
Material
Water Hyacinth
Height
3.5 in
Width
13.75 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571503
Zoro #
G022359244
UPC #
-
Country of Origin
China
Dimensions
Depth
9.75 in
Height
3.5 in
Width
13.75 in
Details
Item
Organizer
Material
Water Hyacinth
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Set of three natural water hyacinth basket is the perfect solution for stylish organization in any space. This set includes three beautifully crafted baskets in large, medium, and small sizes, allowing you to effortlessly store and arrange various items. Made from natural water hyacinth, these baskets bring an organic touch to your decor while ensuring durability. The natural color complements a wide range of interior styles, making them a versatile addition to your home. Whether used in the living room, bathroom, or bedroom, these baskets provide a chic way to keep your belongings tidy and accessible. Enjoy the blend of beauty and practicality with this elegant organizer set. 3.5-inch h x 13.75-inch w x 9.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.