
Set of Three Natural Wood Bud Table Vases, 3PK
Mfr # 632599
Zoro # G422883752
product price: $72.99
/pk 3, $24.33/eaKey Features
Style
Rustic
Vase Type
Table Vase
Watertight
Yes
Color
Natural
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632599
Zoro #
G422883752
UPC #
-
Country of Origin
India
Dimensions
Width
4.75 in
Depth
4.75 in
Length
5.25 in
Size
One Size
Details
Style
Rustic
Vase Type
Table Vase
Watertight
Yes
Color
Natural
Material
Solid Wood
Item
Vases
Assembly Required
No
Shape
Bud
Hand Painted
No
Finish Style
No Distressing
Pattern
Solid Color
Commercial Use
No
Occasion
No Holiday
Intended Room
Living Room
Finish
Natural
Description
With or without flowers, this set of three natural wood bud table vases makes a great gift or decorative accent for your space. Crafted from high-quality wood, these vases showcase a warm and inviting aesthetic that complements a variety of decor styles. The unique bud shape adds a contemporary touch, making them perfect for showcasing individual blooms or decorative branches. Sold as a set, they provide versatility in arrangement options, inviting creativity to your tabletop or shelf. These vases not only enhance the beauty of your flowers but also serve as stunning standalone pieces in any room. 5.25-inch h x 4.75-inch w x 4.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.