Shop HOMEROOTS
See all product information
Create Account
Set of Three Natural Wood Indoor Outdoor Round Pot Planters
Mfr # 274843
Zoro # G323440597
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Style
Traditional
Depth
15 in
Width
15 in
Number of Planters Included
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274843
- Zoro #
- G323440597
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 15 in
- Width
- 15 in
- Length
- 9 in
- Size
- 9 H x 15 W x 15 D
Details
- Material
- Solid Wood
- Style
- Traditional
- Number of Planters Included
- 3
- Includes
- No Additional Item
- Location
- Indoor / Outdoor Use
- Galvanized
- No
- Shape
- Round
- With Wheels
- No
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Item
- Outdoor Planters
- Finish
- Natural
- Pattern
- Solid Color
- Planter Type
- Pot Planter
- Assembly Required
- No Assembly Needed
- Commercial Use
- No
- Self Watering
- No
- Color
- Natural
Description
This set of three brown natural wood indoor outdoor round pot planters is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. The round shape of these rustic wood planters will bring a sense of wholeness to your backyard. They are lightweight and purposefully distressed for a rustic and handcrafted look and feel. This set is practically designed to fit most any aesthetic and outdoor space. If you're looking for a way to add some greenery to your space, get creative with this planter!. 9-inch h x 15-inch w x 15-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.