Shop HOMEROOTS
See all product information
Create Account
Set of Three Nia Faux Niche 3D Peel and Stick Wall Decals, 3PK
- Mfr # 565411
- Zoro # G222885031
product price:Â
$
50.99
/pk of 3, $17.00/ea
Key Features
Hooks Included
No
Material
Vinyl
Depth
0.04 in
Length
12 in
Outdoor Suitability
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 565411
- Zoro #
- G222885031
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Depth
- 0.04 in
- Length
- 12 in
- Width
- 12 in
- Size
- 12" x 12"
Details
- Hooks Included
- No
- Material
- Vinyl
- Item
- Wall Decor
- Outdoor Suitability
- Yes
- Style
- Transitional
- Commercial Use
- No
- Orientation
- Vertical Only
- Assembly Required
- No
- Lighted
- No
- Mirrored
- No
- Construction Method
- Machine-Made
- Number of Pieces
- 3
- Finish Style
- No Distressing
- Color
- Black, Green
- Wall Decor Type
- Peel and Stick Wall Decals
- Shape
- Square
Description
Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12-inch h x 12-inch w x 0.04-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.