Set of Three Organic Natural Distressed Wood Stacking Milk Crates, 3PK

  • Mfr # 471952

  • Zoro # G822910454


product price:  $66.49
/pk 3, $22.16/ea

Key Features

Color
Natural
Overall Length
10.38 in
Frame Material
Solid Wood
Drawers
No
Overall Depth
14.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471952
Zoro #
G822910454
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
10.38 in
Overall Depth
14.88 in
Overall Height
6.88 in

Details

Color
Natural
Frame Material
Solid Wood
Drawers
No
Item
Organizers
Style
Cottage
Type
Desk Organizer
Includes
3 Pieces

Description

Handmade from genuine, sustainably forested wood, this Nesting Set of Organic Natural Distressed Wood Stacking Milk Crates are a great option for eco-friendly and good looking storage and display. The sides are cut from premium wood while the bottom is crafted of plywood for stability. The crate has cut out handles for convenience and a plain natural wood, distressed, rustic finish. A great way to store and display a variety of items from toys to linens, to books and cooking or cleaning supplies. The boxes can even be hung on the wall as a shelf or paired together for an updated modern farmhouse vibe. Use together or separately as you need, these rustic and cool crates are a great for all your storage and display needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.