Set of Three Organic Whitewash and Natural Distressed Wood Stacking Milk Crates, 3PK
Mfr # 471955
Zoro # G422907045
product price:Â $66.49
/pk 3, $22.16/eaKey Features
Color
White
Overall Length
10.38 in
Type
Desk Organizer
Overall Depth
14.88 in
Style
Cottage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
471955
Zoro #
G422907045
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
10.38 in
Overall Depth
14.88 in
Overall Height
6.88 in
Details
Color
White
Type
Desk Organizer
Style
Cottage
Includes
3 Pieces
Frame Material
Solid Wood
Drawers
No
Item
Organizers
Description
Handmade from genuine, sustainably forested wood, this Nesting Set of Organic Whitewash and Natural Distressed Wood Stacking Milk Crates are a great option for eco-friendly and good looking storage and display. The sides are cut from premium wood while the bottom is crafted of plywood for stability. The crate has cut out handles for convenience and a whitewash over natural wood, distressed, rustic finish. A great way to store and display a variety of items from toys to linens, to books and cooking or cleaning supplies. The boxes can even be hung on the wall as a shelf or paired together for an updated modern farmhouse vibe. Use together or separately as you need, these rustic and cool crates are a great for all your storage and display needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.