Set Of Three Picasso Vase Black Framed Print Wall Art, 3PK

  • Mfr # 526056

  • Zoro # G322893240


product price:  $437.99
/pk 3, $146.00/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Primary Art Material
Paper
Subject
Plants & Flowers
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526056
Zoro #
G322893240
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Width
18 in
Length
18 in

Details

Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Primary Art Material
Paper
Subject
Plants & Flowers
Commercial Use
Yes
Art Type
Print
Number of Pieces Included
3
Wall Mounting Hardware Included
Yes
LED/Illuminated
No
Item
Wall Art
Shape
Square
Color
Blue
Material
Paper

Description

The set of three picasso vase black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. The mixed media photography style makes this photographic art appealing and gives it visual interest. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18-inch H x 18-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.