
Set of Three Pink And Beige Terracotta Owl Figurines, 3PK
Mfr # 634146
Zoro # G022884272
product price:Â $65.55
/pk 3, $21.85/eaKey Features
Material
Terracotta
Length
6 in
Sculpture Type
Figurine
LED Lighting
No
Subject
Animals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634146
Zoro #
G022884272
UPC #
-
Country of Origin
China
Dimensions
Length
6 in
Depth
3.5 in
Width
4.25 in
Details
Material
Terracotta
Item
Sculptures
Sculpture Type
Figurine
LED Lighting
No
Subject
Animals
Hand Painted
No
Finish
Does Not Apply
Pieces per Set
3
Occasion
No Holiday
Commercial Use
Yes
Construction Method
Machine-Made
Plays Music
No
Design Motif
Owl
Color
Pink, Beige
Assembly Required
No
Description
The set of three pink and beige terracotta owl figurine is the perfect decorative accessory for your home. Add a sense of the woods, mountain or lodge lifestyle to your space with this good looking owls that feature shades of pink, beige, ivory, and brown in speckle and ombre tones. It's a perfect addition for those who love to add a touch of nature to their indoor space. 6.00-inch h x 4.25-inch w x 3.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.